Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trillian Hand Shower Nest Assembly

  • Mfr # RP101470SSPR

  • Zoro # G908463720


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Zinc
Length (In.)
1.19 in
Material
Zinc
Height
1.5 in
Width
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101470SSPR
Zoro #
G908463720
UPC #
195205013419
Country of Origin
China

Dimensions

Length (In.)
1.19 in
Height
1.5 in
Width
2.63 in
Height (In.)
1.5 in

Details

Finish
Lumicoat Stainless
Material of Construction
Zinc
Material
Zinc

Description

  • Constructed of Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.