Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trillian: Lift Rod

  • Mfr # RP101429KSPR

  • Zoro # G508589295


product price: $49.75
/ea

Key Features

Material
Brass
Finish
Lumicoat Black Stainless
Height
6.75 in
Width
6.75 in
Length
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101429KSPR
Zoro #
G508589295
UPC #
195205014171
Country of Origin
China

Dimensions

Height
6.75 in
Width
6.75 in
Length
0.56 in

Details

Material
Brass
Finish
Lumicoat Black Stainless

Description


  • •Constructed of Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.