
Trillian Lumicoat Black Stainless
Mfr # RP103341KSPR
Zoro # G915773621
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Finish
Lumicoat Black Stainless
Overall Height (In.)
1.19 in
Length
3.25 in
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103341KSPR
Zoro #
G915773621
UPC #
195205071259
Country of Origin
China
Dimensions
Overall Height (In.)
1.19 in
Length
3.25 in
Depth
1.19 in
Width
1.5 in
Details
Material
Zinc
Finish
Lumicoat Black Stainless
Handle Type
Single Handle Lever
Color
Black
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.