Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trillian Lumicoat Chrome

  • Mfr # RP103341PCPR

  • Zoro # G315773603


product price: $40.89
/ea

Key Features

Material
Zinc
Finish
Lumicoat Chrome
Overall Height (In.)
1.19 in
Color
Chrome
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103341PCPR
Zoro #
G315773603
UPC #
195205071266
Country of Origin
China

Dimensions

Overall Height (In.)
1.19 in
Width
1.5 in
Depth
1.19 in
Length
3.25 in

Details

Material
Zinc
Finish
Lumicoat Chrome
Color
Chrome
Handle Type
Single Handle Lever

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.