Zoro Homepage

Trillian Lumicoat Stainless

  • Mfr # RP103341SSPR

  • Zoro # G215773567


product price: $55.25
/ea

Key Features

Material
Zinc
Finish
Lumicoat Stainless
Handle Type
Single Handle Lever
Length
3.25 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103341SSPR
Zoro #
G215773567
UPC #
195205071280
Country of Origin
China

Dimensions

Length
3.25 in
Width
1.5 in
Depth
1.19 in
Overall Height (In.)
1.19 in

Details

Material
Zinc
Finish
Lumicoat Stainless
Handle Type
Single Handle Lever
Color
Silver

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.