Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trillian Non-Diverter Tub Spout

  • Mfr # RP93249PCPR

  • Zoro # G508459383


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP93249PCPR
Zoro #
G508459383
UPC #
195205003663
Country of Origin
China

Details

Material
Brass
Finish
Lumicoat Chrome

Description

The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Complete the look of your bath with this Non-Diverter Tub Spout. Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta faucets and showers are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Coordinates perfectly with the Delta Trillian bath collection
  • Non-diverter tub spout
  • 9 in. total length
  • Tri-universal adapter for thread 1⁄2" IPS, sweat 1⁄2" C.W.T. or slip onto 1⁄2" C.W.T.
  • Made of durable metal
  • Sold individually

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.