
Trillian: Single Handle Bathroom Faucet
Mfr # 543-PN-PR-MPU-DST
Zoro # G408452989
product price: $541.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
5.08 in
Length
7 in
Height
6.03 in
Finish
Lumicoat Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543-PN-PR-MPU-DST
Zoro #
G408452989
UPC #
195205001645
Country of Origin
China
Dimensions
Width
5.08 in
Length
7 in
Height
6.03 in
Details
Material
Brass
Finish
Lumicoat Polished Nickel
Description
The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.