Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trillian Sleeve, Screw and Cover

  • Mfr # RP101472PCPR

  • Zoro # G708584793


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Height
2.31 in
Width
2.19 in
Overall Length (In.)
2.31 in
Overall Height (In.)
2.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101472PCPR
Zoro #
G708584793
UPC #
195205013181
Country of Origin
China

Dimensions

Height
2.31 in
Width
2.19 in
Overall Length (In.)
2.31 in
Overall Height (In.)
2.31 in

Details

Material
Zinc
Finish
Lumicoat Chrome

Description

  • Constructed of Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.