Zoro Homepage

Trillian Spout Assembly - J Spout

  • Mfr # RP101469PNPR

  • Zoro # G208658802


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
11.5 in
Height
9.06 in
Width
1.94 in
Overall Height (In.)
9.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101469PNPR
Zoro #
G208658802
UPC #
195205013358
Country of Origin
China

Dimensions

Length
11.5 in
Height
9.06 in
Width
1.94 in
Overall Height (In.)
9.06 in

Details

Material
Brass
Finish
Lumicoat Polished Nickel

Description

  • Constructed of Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.