Zoro Homepage

Trillian Spout

  • Mfr # RP101434KSPR

  • Zoro # G408658794


product price: $1,038.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
12.69 in
Height
2.31 in
Overall Height (In.)
2.31 in
Width
2.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101434KSPR
Zoro #
G408658794
UPC #
195205016502
Country of Origin
China

Dimensions

Length
12.69 in
Height
2.31 in
Overall Height (In.)
2.31 in
Width
2.31 in

Details

Material
Brass
Finish
Lumicoat Black Stainless

Description

  • Constructed of Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.