Zoro Homepage

Trillian: Tempassure 17T Series Valve Only Trim

  • Mfr # T17T043-PR

  • Zoro # G508458140


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Chrome
Material of Construction
Zinc
Length (In.)
4.02 in
Width
6.6 in
Height
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T043-PR
Zoro #
G508458140
UPC #
195205002352
Country of Origin
China

Dimensions

Length (In.)
4.02 in
Width
6.6 in
Height
6.6 in

Details

Finish
Lumicoat Chrome
Material of Construction
Zinc

Description

The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Delta showers with TempAssure thermostatic valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta valve provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.