Trillian Three Hole Escutcheon and Spacer Lumicoat Black Stainless

  • Mfr # RP103343KSPR

  • Zoro # G415621361


product price: $63.19
/ea

Key Features

Height
0.31 in
Finish
Black Stainless
Depth
0.31 in
Color/Finish
Lumicoat Black Stainless
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103343KSPR
Zoro #
G415621361
UPC #
195205071082
Country of Origin
China

Dimensions

Height
0.31 in
Depth
0.31 in
Width
5.75 in

Details

Finish
Black Stainless
Color/Finish
Lumicoat Black Stainless
Material
Brass

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.