
Trillian Three Hole Escutcheon and Spacer Lumicoat Polished Nickel
Mfr # RP103343PNPR
Zoro # G215621349
product price:Â $42.95
/eaKey Features
Width
5.75 in
Height
0.31 in
Color/Finish
Lumicoat Polished Nickel
Depth
0.31 in
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103343PNPR
Zoro #
G215621349
UPC #
195205071105
Country of Origin
China
Dimensions
Width
5.75 in
Height
0.31 in
Depth
0.31 in
Details
Color/Finish
Lumicoat Polished Nickel
Finish
Polished Nickel
Material
Brass
Description
- Genuine Delta manufacturing
- Manufactured in China
- Brass construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.