
Trillian Three Hole Escutcheon and Spacer Lumicoat Stainless
Mfr # RP103343SSPR
Zoro # G315621430
product price: $43.79
/eaKey Features
Height
0.31 in
Depth
0.31 in
Width
5.75 in
Material
Brass
Color/Finish
Lumicoat Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103343SSPR
Zoro #
G315621430
UPC #
195205071112
Country of Origin
China
Dimensions
Height
0.31 in
Depth
0.31 in
Width
5.75 in
Details
Material
Brass
Color/Finish
Lumicoat Stainless
Finish
Stainless
Description
- Genuine Delta manufacturing
- Manufactured in China
- Brass construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.