Trillian: Two-Handle Monitor 14 Series Valve Trim With 3-Setting Diverter
- Mfr # T24843-KS-PR
- Zoro # G608457425
product price:Â
$
505.40
/ea
Free Shipping & Returns
Key Features
Finish
Lumicoat Black Stainless
Height
6.9 in
Width
6.9 in
Standards
CEC Certified
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T24843-KS-PR
- Zoro #
- G608457425
- UPC #
- 195205002819
- Country of Origin
- China
- Finish
- Lumicoat Black Stainless
- Standards
- CEC Certified
- Material
- Zinc
Dimensions
- Height
- 6.9 in
- Width
- 6.9 in
- Length
- 3.7 in
Description
The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. By integrating separate controls on one trim with the MultiChoice Integrated Shower Diverter, weve streamlined installation and your shower style. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because theres no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.