Trillian Two-Handle Monitor 14 Series Valve Trim with 3-Setting Diverter

  • Mfr # T24843-SS-PR

  • Zoro # G308457497


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Stainless
Height
6.9 in
Width
6.9 in
Standards
CEC Certified
Length
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T24843-SS-PR
Zoro #
G308457497
UPC #
195205002840
Country of Origin
China

Dimensions

Height
6.9 in
Width
6.9 in
Length
3.7 in

Details

Finish
Lumicoat Stainless
Standards
CEC Certified
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T

Description

The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. By integrating separate controls on one trim with the MultiChoice Integrated Shower Diverter, we've streamlined installation and your shower style. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Delta MultiChoice Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • Top handle controls diverter functions
  • Bottom handle controls on/off and temperature
  • 2-port, 3-position diverter
  • 2 individual and 1 shared position
  • Monitor 14 Series single-function pressure balance cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.