Zoro Homepage

Trillian Two-Handle Roman Tub Trim

  • Mfr # T2743-SS-PR

  • Zoro # G308449331


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Height
5.6 in
Width
15 in
Handle Type
Two Handle Lever
Length
11.5 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2743-SS-PR
Zoro #
G308449331
UPC #
195205001720
Country of Origin
China

Dimensions

Height
5.6 in
Width
15 in
Length
11.5 in

Details

Finish
Lumicoat Stainless
Handle Type
Two Handle Lever
Material
Brass

Description

The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Complete your bath with a beautifully designed Delta Roman Tub faucet. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (PEX crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • Fits 3-hole 8-16 in. deck-mount installations
  • Rigid spout
  • Red/blue indicator markings
  • ADA compliant metal lever handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.