Zoro Homepage

Trillian: Two-Handle Roman Tub Trim With Hand Shower

  • Mfr # T4743-PR

  • Zoro # G908439220


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Chrome
Height
5.6 in
Width
15 in
Standards
WaterSense Listed; CEC Certified
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4743-PR
Zoro #
G908439220
UPC #
195205001799
Country of Origin
China

Dimensions

Height
5.6 in
Width
15 in
Length
11.5 in

Details

Finish
Lumicoat Chrome
Standards
WaterSense Listed; CEC Certified
Material
Brass

Description

The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Complete your bath with a beautifully designed Delta Roman Tub faucet. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets, or keeping your tub clean. Our WaterSense labeled hand showers use at least 20% less water than the industry standard helping you save water without compromising performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.