
Trillian Volume Handle
Mfr # RP101455SSPR
Zoro # G308461128
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Overall Width
4.63 in
Overall Height
1.31 in
Length (In.)
2.31 in
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP101455SSPR
Zoro #
G308461128
UPC #
195205013808
Country of Origin
China
Dimensions
Overall Width
4.63 in
Overall Height
1.31 in
Length (In.)
2.31 in
Height
1.31 in
Details
Finish
Lumicoat Stainless
Material
Zinc
Handle Type
Single Handle Lever
Description
- Constructed of Zinc
- Single Handle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.