Zoro Homepage
This item is Discontinued.
No Product Image Available

Trim Nut, Diverter, Integratd Series (Discontinued)

  • Mfr # RP84932SS
  • Zoro # G8324001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP84932SS
Zoro #
G8324001
UPC #
034449833554
Country of Origin
United States

Dimensions

Width
1.5
Overall Width (In.)
1.5
Overall Height (In.)
1.5
Height
1.5
Depth (In.)
1.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
1.19

Details

Finish
Stainless
Type
Faucet
Item
Trim Nut,Diverter,Integratd Series
Weight
0.26 lb
Series
Other
Function
Repair Part
Mfr. Series
17SeriesUniversalThermWithDiverter

Description

Trim Nut,Diverter,Integratd Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.