Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP62778AR
Zoro #
G8799889
UPC #
034449701853
Country of Origin
China
Dimensions
Depth (In.)
1
Length
1
Height
1
Width
1
Overall Height (In.)
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1
Details
Type
Faucet
Finish
Arctic Stainless
Item
Trim Repair Part Faucet
Series
Linden™
Weight
0.116 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Trim Ring,Base and Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.