This item is Discontinued.
This item is Discontinued.
Trim Sleeve, Floor Mount Tub Filler, Finish: Venetian Bronze (Discontinued)
Mfr #
RP74818RB
Zoro #
G8324281
UPC # 034449720267
Country of Origin United States
Category Faucet Repair and Maintenance
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP74818RB
Zoro #
G8324281
UPC #
034449720267
Country of Origin
United States
Dimensions
Length
2.31
Height
2.19
Width
2.19
Overall Width (In.)
2.19
Overall Height (In.)
2.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.31
Details
Sub-Category
Sleeves
Fits Brand
Delta
Finish
Venetian Bronze
Item
Trim Repair Part Faucet
Weight
0.04 lb
Function
Repair Part
Type
Faucet
Series
Cassidy™
Mfr. Series
Excluded
Description
Trim Sleeve,Floor Mount Tub Filler
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.