Shop DELTA
See all product information
Create Account
Trim Sleeve, Long, 13/14 Series
Mfr # RP22735
Zoro # G0879543
product price:Â $44.69
/eaKey Features
Type
Faucet
Finish
Chrome
Weight
0.16 lb
Series
Other
Manufacturers Warranty Length
Limited Lifetime Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP22735
- Zoro #
- G0879543
- UPC #
- 034449274135
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Delta Trim Sleeve,Long,13/14 Series
- Type
- Faucet
- Finish
- Chrome
- Weight
- 0.16 lb
- Series
- Other
- Mfr. Series
- Excluded
- Function
- Repair Part
Description
Delta Trim Sleeve,Long,13/14 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.