Shop DELTA
See all product information
Create Account
Trinsic, 12", Towel Bar, Stainless
Mfr # 75912-SS
Zoro # G0874476
product price:Â
$
92.59
/ea
Key Features
Finish
Stainless
Width
15.25
Height
1.13
Type
Accessory
Depth (In.)
3.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75912-SS
- Zoro #
- G0874476
- UPC #
- 034449710688
- Country of Origin
- China
Dimensions
- Width
- 15.25
- Height
- 1.13
- Depth (In.)
- 3.38
- Length
- 3.38
- Overall Height (In.)
- 1.13
- Overall Width (In.)
- 15.25
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Towel Bar Bath Hardware Accessory
- Finish
- Stainless
- Type
- Accessory
- Series
- Trinsic®
- Weight
- 1.0 lb
- Function
- Bath Hardware
- Mfr. Series
- Other
Description
Delta Trinsic,12 In.,Towel Bar,Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.