Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic 18" Towel Bar

  • Mfr # 75918-BL

  • Zoro # G906504722


product price: $66.19
/ea

Key Features

Finish
Matte Black
Material
Brass
Color
Black
Height
1.13
Length
3.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75918-BL
Zoro #
G906504722
UPC #
34449838290
Country of Origin
China

Dimensions

Width
21.25
Height
1.13
Length
3.31

Details

Item
Towel Bar
Finish
Matte Black
Material
Brass
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.