Trinsic 1Hl PulDwn KitFaucet w/Touch2O Technology AS
- Mfr # 9159T-AR-DST
- Zoro # G4032741
product price:
$
799.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Arctic Stainless
Number of Handles
1
Faucet Operation
Electronic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9159T-AR-DST
- Zoro #
- G4032741
- UPC #
- 34449644464
- Country of Origin
- United States
- Number of Holes
- 1 or 3
- Mounting Hole Center to Center
- 8"
- Finish
- Arctic Stainless
- Number of Handles
- 1
- Faucet Operation
- Electronic
- ADA Compliant
- Yes
- Flow Rate
- 1.80 gpm
- Handle Type
- Pull-Down
- Mounting Type
- Deck Mount
- Item
- Kitchen Faucet
- Flow Rate (GPM)
- 1.80
- Valve Type
- Electronic with Euromotion DIAMOND(TM) Valve
- Residential / Commercial
- Commercial
- Series
- Trinsic
- CEC Compliant
- T
- Weight
- 7.438 lb
Dimensions
- Manufacturers Warranty Length
- Electronic Faucet 5-yr Limited Warranty
- Spout Length
- 9-1/2
- Overall Width (In.)
- 10.5
- Depth (In.)
- 9.5
- Overall Height (In.)
- 15.69
Description
Delta Trinsic Single Handle Pull-Down Kitchen Faucet with Touch2O® Technology Arctic Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.