
Trinsic: 24 Double Towel Bar
Mfr # 75925-PN
Zoro # G216210658
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Height
3.94 in
Width
27.38 in
Length
6.38 in
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75925-PN
Zoro #
G216210658
UPC #
195205136668
Country of Origin
China
Dimensions
Height
3.94 in
Width
27.38 in
Length
6.38 in
Details
Finish
Polished Nickel
Description
Complete the look of your bath with this Trinsic 24 Double Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.
- Top bar extends 3-1/2" from wall
- Bottom bar extends 6-3/8" from wall
- Mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.