Shop DELTA
See all product information
Create Account
Trinsic, 24", Double Towel Bar
Mfr # 75925
Zoro # G0874564
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Width
27.38
Height
3.94
Series
Trinsic®
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75925
- Zoro #
- G0874564
- UPC #
- 034449710695
- Country of Origin
- United States
Dimensions
- Width
- 27.38
- Height
- 3.94
- Length
- 6.38
Details
- Item
- Delta Trinsic, 24", Double Towel Bar
- Type
- Accessory
- Series
- Trinsic®
- Finish
- Chrome
- Function
- Bath Hardware
- Mfr. Series
- Other
Description
Delta Trinsic, 24 In., Double Towel Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.