Trinsic 24", Double Twl Bar SS
Mfr # 75925-SS
Zoro # G8800272
product price: $157.25
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Width
27.38
Height
3.94
Weight
2.1 lb
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75925-SS
Zoro #
G8800272
UPC #
034449709835
Country of Origin
China
Dimensions
Width
27.38
Height
3.94
Length
6.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.38
Overall Height (In.)
3.94
Overall Width (In.)
27.38
Details
Item
Towel Bar Bath Hardware Accessory
Type
Accessory
Weight
2.1 lb
Finish
Stainless
Function
Bath Hardware
Series
Trinsic®
Mfr. Series
Other
Description
Trinsic 24 In.,Double Twl Bar SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.