Trinsic 24", Duble Twl Bar CBrnz
Mfr # 75925-CZ
Zoro # G8800029
product price: $185.00
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Width
27.38
Height
3.94
Weight
2.1 lb
Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75925-CZ
Zoro #
G8800029
UPC #
034449710701
Country of Origin
China
Dimensions
Width
27.38
Height
3.94
Length
6.38
Depth (In.)
6.38
Overall Height (In.)
3.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
27.38
Details
Item
Towel Bar Bath Hardware Accessory
Type
Accessory
Weight
2.1 lb
Finish
Champagne Bronze
Series
Trinsic®
Mfr. Series
Other
Function
Bath Hardware
Description
Trinsic 24 In.,Duble Twl Bar CBrnz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.