Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic 24 Towel Bar

  • Mfr # 759240-SS

  • Zoro # G106504591


product price: $68.15
/ea

Key Features

Finish
Stainless
Color
Silver
Width
26.25
Height
1.13
Length
3.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759240-SS
Zoro #
G106504591
UPC #
34449687225
Country of Origin
China

Dimensions

Width
26.25
Height
1.13
Length
3.31

Details

Item
Towel Bar
Finish
Stainless
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.