Shop DELTA
See all product information
Create Account
Trinsic, 24", Towel Bar
Mfr # 759240
Zoro # G0874555
product price:Â $87.79
/eaKey Features
Type
Accessory
Width
26.25
Height
1.13
Finish
Chrome
Series
Trinsic®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 759240
- Zoro #
- G0874555
- UPC #
- 034449687218
- Country of Origin
- United States
Dimensions
- Width
- 26.25
- Height
- 1.13
- Length
- 3.31
Details
- Item
- Delta Trinsic, 24", Towel Bar
- Type
- Accessory
- Finish
- Chrome
- Series
- Trinsic®
- Mfr. Series
- Excluded
- Function
- Bath Hardware
Description
Delta Trinsic, 24 In., Towel Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.