Zoro Homepage

Trinsic 3-Setting 2-Port Diverter Trim Champagne Bronze

  • Mfr # T11859-CZ

  • Zoro # G3969750


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Weight
1.47 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.44
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11859-CZ
Zoro #
G3969750
UPC #
34449686662
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.44
Overall Width (In.)
4.44
Depth (In.)
4

Details

Item
Trinsic 3-Setting 2-Port Diverter Trim Champagne Bronze
Finish
Champagne Bronze
Weight
1.47 lb
CEC Compliant
T
Series
Trinsic
Handle Type
Single Handle Lever

Description

Delta Trinsic 3-Setting 2-Port Diverter Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.