Zoro Homepage

Trinsic 3-Setting 2-Port Diverter Trim Matte Black

  • Mfr # T11859-BL

  • Zoro # G3969960


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Depth (In.)
4
Handle Type
Single Handle Lever
Overall Width (In.)
4.44
Series
Trinsic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11859-BL
Zoro #
G3969960
UPC #
34449838672
Country of Origin
United States

Dimensions

Depth (In.)
4
Overall Width (In.)
4.44
Overall Height (In.)
4.44
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Trinsic 3-Setting 2-Port Diverter Trim Matte Black
Finish
Matte Black
Handle Type
Single Handle Lever
Series
Trinsic
CEC Compliant
T
Weight
1.47 lb

Description

Delta Trinsic 3-Setting 2-Port Diverter Trim Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.