Shop DELTA
See all product information
Create Account
Trinsic, 30", Towel Bar
Mfr # 75930
Zoro # G0874528
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Width
33.25
Height
2.25
Type
Accessory
Series
Trinsic®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75930
- Zoro #
- G0874528
- UPC #
- 034449562157
- Country of Origin
- United States
Dimensions
- Width
- 33.25
- Height
- 2.25
- Length
- 3.38
Details
- Item
- Delta Trinsic, 30", Towel Bar
- Finish
- Chrome
- Type
- Accessory
- Series
- Trinsic®
- Mfr. Series
- Other
- Function
- Bath Hardware
Description
Delta Trinsic, 30 In., Towel Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.