Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic 30", Twl Bar, Matte Black

  • Mfr # 75930-BL

  • Zoro # G8324449


product price: $129.05
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
3.31
Height
30
Type
Accessory
Weight
1.45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75930-BL
Zoro #
G8324449
UPC #
034449838269
Country of Origin
China

Dimensions

Width
3.31
Height
30
Length
1.13
Depth (In.)
1.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
3.31
Overall Height (In.)
30

Details

Item
Towel Bar Bath Hardware Accessory
Finish
Matte Black
Type
Accessory
Weight
1.45 lb
Series
TrinsicĀ®
Function
Bath Hardware
Mfr. Series
Other

Description

Trinsic 30 In.,Twl Bar,Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.