Zoro Homepage

Trinsic 6-Setting 3-Port Diverter Trim Chrome

  • Mfr # T11959

  • Zoro # G3969933


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Chrome
Overall Height (In.)
4.44
CEC Compliant
T
Weight
1.46 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11959
Zoro #
G3969933
UPC #
34449686679
Country of Origin
United States

Dimensions

Overall Height (In.)
4.44
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4
Overall Width (In.)
4.44
Height
4.44
Length
4
Width
4.44

Details

Item
Trinsic 6-Setting 3-Port Diverter Trim Chrome
Type
Faucet
Finish
Chrome
CEC Compliant
T
Weight
1.46 lb
Handle Type
Single Handle Lever
Series
TrinsicĀ®
Function
Showering Component
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Delta Trinsic 6-Setting 3-Port Diverter Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.