
Trinsic 6-Setting 3-Port Diverter Trim
Mfr # T11959
Zoro # G7824146
product price: $179.90
/ea
Free Shipping & Returns
Key Features
Material
Brass
Standards
CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T11959
Zoro #
G7824146
UPC #
034449686679
Country of Origin
United States
Details
Item
Diverter Trim,6-Setting,3-Port
Finish
Chrome
Material
Brass
Standards
CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Description
Diverter Trim,6-Setting,3-Port
- Includes cartridge
- 3 individual positions, 3 shared positions
- For use with R11000 diverter rough-in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.