
Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr VB
Mfr # T24859-RB
Zoro # G4022059
product price:Ā $449.00
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Venetian Bronze
Depth (In.)
5.38
Length
5.38
Handle Type
Two Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T24859-RB
Zoro #
G4022059
UPC #
34449827799
Country of Origin
United States
Dimensions
Depth (In.)
5.38
Length
5.38
Width
6.63
Height
7.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6.63
Overall Height (In.)
7.94
Details
Type
Faucet
Finish
Venetian Bronze
Handle Type
Two Handle Lever
Item
Shower Trim with Diverter Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Weight
2.675 lb
CEC Compliant
T
Series
TrinsicĀ®
Mfr. Series
1400SeriesUniversalWithDiverter
Function
Tub / Shower
Handle
Two Handle Lever
Description
Delta Trinsic Contemporary Two Handle MonitorĀ® 14 Series Valve Trim with 3-Setting Integrated Diverter Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.