Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/6S Integ Dvrtr Ss

  • Mfr # T24959-SS

  • Zoro # G4009109


product price:  $419.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
5.38
Length
5.38
Handle Type
Two Handle Lever
Height
7.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T24959-SS
Zoro #
G4009109
UPC #
34449827836
Country of Origin
United States

Dimensions

Depth (In.)
5.38
Length
5.38
Height
7.94
Width
6.63
Overall Width (In.)
6.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.94

Details

Type
Faucet
Finish
Stainless
Handle Type
Two Handle Lever
Item
Shower Trim with Diverter Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Weight
2.672 lb
CEC Compliant
T
Series
Trinsic®
Mfr. Series
1400SeriesUniversalWithDiverter
Handle
Two Handle Lever
Function
Tub / Shower

Description

Delta Trinsic Contemporary Two Handle Monitor® 14 Series Valve Trim with 6-Setting Integrated Diverter Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.