Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/6S Integ Dvrtr VB

  • Mfr # T24959-RB

  • Zoro # G4000191


product price:Ā  $449.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
5.38
Length
5.38
Handle Type
Two Handle Lever
Width
6.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T24959-RB
Zoro #
G4000191
UPC #
34449827829
Country of Origin
United States

Dimensions

Depth (In.)
5.38
Length
5.38
Width
6.63
Height
7.94
Overall Height (In.)
7.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6.63

Details

Type
Faucet
Finish
Venetian Bronze
Handle Type
Two Handle Lever
Item
Shower Trim with Diverter Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
CEC Compliant
T
Series
TrinsicĀ®
Weight
2.672 lb
Function
Tub / Shower
Mfr. Series
1400SeriesUniversalWithDiverter
Handle
Two Handle Lever

Description

Delta Trinsic Contemporary Two Handle MonitorĀ® 14 Series Valve Trim with 6-Setting Integrated Diverter Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.