Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr Ch

  • Mfr # T27859

  • Zoro # G4019974


product price:Ā  $319.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Chrome
Length
6.38
Depth (In.)
6.38
Width
6.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T27859
Zoro #
G4019974
UPC #
34449827843
Country of Origin
United States

Dimensions

Length
6.38
Depth (In.)
6.38
Width
6.63
Height
8.81
Overall Width (In.)
6.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
8.81

Details

Item
Shower Trim with Diverter Tub / Shower Faucet
Type
Faucet
Finish
Chrome
Handle Type
Two Handle Lever
Valve Type
Dual-function pressure balance cartridge
Weight
2.76 lb
Series
TrinsicĀ®
CEC Compliant
T
Mfr. Series
1700SeriesUniversalWithDiverter
Function
Tub / Shower
Handle
Two Handle Lever

Description

Delta Trinsic Contemporary Two Handle MonitorĀ® 17 Series Valve Trim with 3-Setting Integrated Diverter Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.