Trinsic Contemp 2Hl TempAsr 17T Sries Valv Trim w/3S IntegDvrtr VB

  • Mfr # T27T859-RB

  • Zoro # G4031603


product price: $829.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Venetian Bronze
Depth (In.)
3.38
Length
3.38
Handle Type
Two Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27T859-RB
Zoro #
G4031603
UPC #
34449827911
Country of Origin
United States

Dimensions

Depth (In.)
3.38
Length
3.38
Height
6.75
Width
7.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6.75
Overall Width (In.)
7.13

Details

Type
Faucet
Finish
Venetian Bronze
Handle Type
Two Handle Lever
Item
Shower Trim with Diverter Tub / Shower Faucet
Valve Type
Dual-function thermostatic cartridge
Series
Trinsic®
Weight
3.788 lb
CEC Compliant
T
Handle
Two Handle Lever
Mfr. Series
17SeriesUniversalThermWithDiverter
Function
Tub / Shower

Description

Delta Trinsic Contemporary Two Handle TempAssure® 17T Series Valve Trim with 3-Setting Integrated Diverter Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.