Trinsic Contemporary Two Handle Monitor 14 Series Valve Trim w/ 6-Setting Integrated Divertet

  • Mfr # T24959-RB

  • Zoro # G422876822


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
6.63 in
Depth (In.)
7.94 in
Material
Metal
Color
Venetian Bronze
Length
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T24959-RB
Zoro #
G422876822
UPC #
34449827829
Country of Origin
United States

Dimensions

Width (In.)
6.63 in
Depth (In.)
7.94 in
Length
5.38 in

Details

Item
Tub/Shower Trim
Material
Metal
Color
Venetian Bronze

Description

The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. The contemporary round style is a smooth take on modern geometrics, offering a fresh look which can complement a wide range of decor. With three popular style choices to coordinate with any bathroom décor, it provides you the flexibility to select the type of custom shower functionality you prefer. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there’s no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.