Trinsic Contemporary Two Handle Monitor 14 Series Valve Trim with 6-Setting Integrated Diverter

  • Mfr # T24959-SS

  • Zoro # G7824819


product price:  $419.00
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Length (In.)
5.38 in
Material
Metal
Standards
CalGreen Certified, CEC Certified - T
Handle Type
Two Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T24959-SS
Zoro #
G7824819
UPC #
034449827836
Country of Origin
United States

Dimensions

Length (In.)
5.38 in
Width
6.63 in
Height
7.94 in

Details

Finish
Stainless
Material
Metal
Standards
CalGreen Certified, CEC Certified - T
Handle Type
Two Handle Lever
Item
Contemporary Two Handle Monitor(R) 14 Se

Description

The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. The contemporary round style is a smooth take on modern geometrics, offering a fresh look which can complement a wide range of decor. With three popular style choices to coordinate with any bathroom décor, it provides you the flexibility to select the type of custom shower functionality you prefer. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates.


  • 6-Setting diverter trim
  • 2-handle trim
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.