Zoro Homepage

Trinsic DIAMOND Valve - Euro-Motion - Short Stem

  • Mfr # RP73000

  • Zoro # G012511805


product price: $65.29
/ea

Key Features

Material
Plastic
Width
1.25 in
Depth
2.25 in
Overall Width (In.)
1.25 in
Overall Height (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP73000
Zoro #
G012511805
UPC #
34449701198
Country of Origin
United States

Dimensions

Width
1.25 in
Depth
2.25 in
Overall Width (In.)
1.25 in
Overall Height (In.)
2.25 in
Length
1.25 in

Details

Material
Plastic

Description

The Delta single-handle valve cartridge is ideal for single-handle kitchen and lavatory faucets. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Innovative diamond sealing surfaces
  • For use with single-handle kitchen and lavatory faucets (not included)
  • Genuine Delta Part
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.