Shop DELTA
See all product information
Create Account
Trinsic Diverter Assembly, Floor
Mfr # RP74810
Zoro # G0891967
product price:Â
$
45.45
/ea
Key Features
Weight
0.02 lb
CEC Compliant
T
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Series
Trinsic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP74810
- Zoro #
- G0891967
- UPC #
- 034449720144
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Delta Trinsic Diverter Assembly,Floor
- Weight
- 0.02 lb
- CEC Compliant
- T
- Series
- Trinsic
Description
Delta Trinsic Diverter Assembly,Floor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.