Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic: Diverter Trim 3-Setting

  • Mfr # T11859-PN

  • Zoro # G716210660


product price: $249.90
/ea
Free Shipping & Returns

Key Features

Standards
CEC Certified
Width (In.)
4.44 in
Finish
Polished Nickel
Length
4 in
Depth (In.)
4.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11859-PN
Zoro #
G716210660
UPC #
195205137368
Country of Origin
United States

Dimensions

Width (In.)
4.44 in
Length
4 in
Depth (In.)
4.44 in

Details

Standards
CEC Certified
Finish
Polished Nickel

Description

Complete your custom shower with a Delta diverter. Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. This trim kit offers a 3-function diverter with 2 individual positions and 1 shared position. Durable construction provides years of worry-free use.


  • Trim kit only, must purchase rough-in kit separately
  • Must purchase rough-in kit R11000 sold separately
  • 2 individual positions, 1 shared position
  • Single lever handle for ease of operation
  • 1/2 in. rough-in
  • Includes valve cartridge
  • Backed by Delta Faucet's Lifetime Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.