Zoro Homepage

Trinsic End Valve - Widespread

  • Mfr # RP73590

  • Zoro # G312415797


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Width (In.)
1.06 in
Overall Height (In.)
1.06 in
Width
1.06 in
Depth
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP73590
Zoro #
G312415797
UPC #
34449811620
Country of Origin
United States

Dimensions

Overall Width (In.)
1.06 in
Overall Height (In.)
1.06 in
Width
1.06 in
Depth
1.06 in
Length
4.44 in

Details

Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.