Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic Escutcheon

  • Mfr # RP100091BL

  • Zoro # G412377551


product price: $45.19
/ea

Key Features

Color/Finish
Matte Black
Material
Zinc
Depth
0.31 in
Width
6.06 in
Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100091BL
Zoro #
G412377551
UPC #
34449904162
Country of Origin
China

Dimensions

Depth
0.31 in
Width
6.06 in
Height
0.31 in

Details

Color/Finish
Matte Black
Material
Zinc

Description

  • Coordinates with the Trinsic bath collection
  • 6-1/16" width
  • 2-3/16" depth
  • Made of durable zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.